Motion
114612

BRADY
114612

Gray 4-Panel Lean Communication Board, 34.25" H x 25" W, White on Gray, Polystyrene
Mi Item #12435162
MFR #114612
Price$519.91/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114612

Gray 4-Panel Lean Communication Board, 34.25" H x 25" W, White on Gray, Polystyrene
Mi Item #12435162
MFR #114612

Mfr description
114612 LEAN METRIC DISPLAY BOARD 25"X34.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.91/kt

Specifications

Dimensions

  • Overall Height
    34.2500 in
  • Thickness
    0.0630 in, 1.60 mm
  • Width
    25.0000 in, 635 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Laminated
  • Color
    White on Gray
  • ECCN
    EAR99
  • Harmonization Code
    9610.00.0000
  • Includes
    (1) 4- Panel Lean Communication Board, (4) Self-Adhesive Document Holders (112633)
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Polystyrene
  • Number Of Sides
    1
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    4-Panel Board
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)