Motion
115199

BRADY
115199

BradyGlo Exit Sign w/Two Labels, 10.85" H x 15.75" W x 0.25" D
Mi Item #12435169
MFR #115199
Price$1,379.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115199

BradyGlo Exit Sign w/Two Labels, 10.85" H x 15.75" W x 0.25" D
Mi Item #12435169
MFR #115199

Mfr description
115199 50FT EXIT SIGN DOUBLE FACE TBAR M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,379.82/each

Specifications

Dimensions

  • Overall Height
    10.8500 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    15.7500 in, 400.05 mm

Details

  • Application
    Exit and Egress Marking, Facility Identification
  • Backing Material
    Plastic
  • Coating
    Photoluminescent
  • Color
    Red on Glow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    T-bar
  • Language
    English
  • Material
    Plastic
  • Message
    Exit
  • Message Header
    Exit
  • Message Or Symbol
    Exit
  • Mounting
    Ceiling Mounted
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    NFPA 101-2009, OSHA 1910, UL 924 Listed, RoHS Compliant
  • Symbol Type
    Exit Symbol
  • Type
    Exit Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)