Motion
115209

BRADY
115209

PET WASTE Transmits Disease Leash-Curb Clean Up After Your Dog Please Keep This Area Clean Sign, 18 " H x 12 ", Aluminum
Mi Item #12435171
MFR #115209
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115209

PET WASTE Transmits Disease Leash-Curb Clean Up After Your Dog Please Keep This Area Clean Sign, 18 " H x 12 ", Aluminum
Mi Item #12435171
MFR #115209

Mfr description
115209 B555 18X12 GRN/WHT PET WASTE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Overall Height
    18.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Green on White
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Pet Waste Transmits Disease LeashCurb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine
  • Message Or Symbol
    Pet Waste Transmits Disease LeashCurb And Clean Up After Your Dog It'S The Law! $25 To $200 Fine
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Housekeeping and Recycling Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)