Motion
115216

BRADY
115216

Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet Sign, 18" H x 12" W x 0.035" D, Aluminum
Mi Item #12435177
MFR #115216
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115216

Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet Sign, 18" H x 12" W x 0.035" D, Aluminum
Mi Item #12435177
MFR #115216

Mfr description
115216 B555 18X12 GRN/WHT PET AREA SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Diameter
    12.0000 in
  • Overall Height
    18.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Green on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet
  • Message Or Symbol
    Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Housekeeping Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)