Motion
115221

BRADY
115221

115221 TRFC CNTRL SIGN RD/REFL VSTR PRKG
Mi Item #12435182
MFR #115221
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115221

115221 TRFC CNTRL SIGN RD/REFL VSTR PRKG
Mi Item #12435182
MFR #115221

Mfr description
115221 TRFC CNTRL SIGN RD/REFL VSTR PRKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Color
    Red on White
  • Language
    English
  • Material
    Reflective Sheeting Laminated To Aluminum
  • Message
    Visitor Parking
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (HIP)
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)