Motion
115224

BRADY
115224

115224 TRFC CNTRL SIGN REFL CATTLE XI HI
Mi Item #12435185
MFR #115224
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115224

115224 TRFC CNTRL SIGN REFL CATTLE XI HI
Mi Item #12435185
MFR #115224

Mfr description
115224 TRFC CNTRL SIGN REFL CATTLE XI HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Color
    Black on White
  • Language
    English
  • Material
    Reflective Sheeting Laminated To Aluminum
  • Message
    Cattle Crossing
  • Message Subject
    Traffic Flow & Directional Inforamtion
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (HIP)
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)