Motion
115248

BRADY
115248

No Solicitors Allowed Sign, 18 " H x 12 " W x 0.090 " D, Aluminum
Mi Item #12435209
MFR #115248
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115248

No Solicitors Allowed Sign, 18 " H x 12 " W x 0.090 " D, Aluminum
Mi Item #12435209
MFR #115248

Mfr description
115248 TRFC CNTRL SIGN REFL NO SOLICI EN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Overall Height
    18.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective Aluminum
  • Coating
    Reflective Sheeting
  • Color
    Black on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Solicitors Allowed
  • Message Or Symbol
    No Solicitors Allowed
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Traffic Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)