Motion
115257

BRADY
115257

115257 ADA TRFC SIGN MINN - PRKG HAND HI
Mi Item #12435218
MFR #115257
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115257

115257 ADA TRFC SIGN MINN - PRKG HAND HI
Mi Item #12435218
MFR #115257

Mfr description
115257 ADA TRFC SIGN MINN - PRKG HAND HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Color
    White on Blue
  • Language
    English
  • Material
    Reflective Sheeting Laminated To Aluminum
  • Message
    Handicapped Parking Vehicle Id Required
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (HIP)
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)