Motion
115258

BRADY
115258

115258 ADA TRFC SIGN MT -RSVD PRKG RE HI
Mi Item #12435219
MFR #115258
Price$273.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115258

115258 ADA TRFC SIGN MT -RSVD PRKG RE HI
Mi Item #12435219
MFR #115258

Mfr description
115258 ADA TRFC SIGN MT -RSVD PRKG RE HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.26/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Blue, Green on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Reserved Parking Permit Required $100 Fine
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    REACH SVHC Status, RoHS Compliant
  • Symbol Type
    Reserved Parking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)