Motion
115467

BRADY
115467

115467 TRFC SIGN ENTER ARW REFL 18X18 EN
Mi Item #12435257
MFR #115467
Price$213.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115467

115467 TRFC SIGN ENTER ARW REFL 18X18 EN
Mi Item #12435257
MFR #115467

Mfr description
115467 TRFC SIGN ENTER ARW REFL 18X18 EN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.27/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    18 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Enter
  • Message Subject
    Exits & Entrances
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)