Motion
115525

BRADY
115525

No Skateboarding Or Bicycle Riding Sign, 15" H x 21" W x 0.090" D, Black on White
Mi Item #12435318
MFR #115525
Price$282.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115525

No Skateboarding Or Bicycle Riding Sign, 15" H x 21" W x 0.090" D, Black on White
Mi Item #12435318
MFR #115525

Mfr description
115525 TRFC SIGN NO SKATEBOARD REFL ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.15/each

Specifications

Dimensions

  • Overall Height
    15.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    21.0000 in, 533.40 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective sheeting laminated to Aluminum
  • Coating
    Reflective sheeting
  • Color
    Black on White
  • ECCN
    EAR99
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Skateboarding Or Bicycle Riding
  • Message Or Symbol
    No Skateboarding Or Bicycle Riding
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Restricted Access Signs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)