Motion
115526

BRADY
115526

No Soliciting Peddling Handbills Or Overnight Parking Sign, 18" H x 12" W x 0.090" D
Mi Item #12435319
MFR #115526
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115526

No Soliciting Peddling Handbills Or Overnight Parking Sign, 18" H x 12" W x 0.090" D
Mi Item #12435319
MFR #115526

Mfr description
115526 TRFC SIGN NO SOLICIT REFL ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Overall Height
    18.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective Aluminum
  • Coating
    Reflective Sheeting
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    No Soliciting Peddling Handbills Or Overnight Parking
  • Message Or Symbol
    No Soliciting Peddling Handbills Or Overnight Parking
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Rectangle
  • Type
    Traffic Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)