Motion
115530

BRADY
115530

Warning! No Trespassing This Is Private Land Sign, 12" H x 12" W x 0.090" D
Mi Item #12435322
MFR #115530
Price$117.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115530

Warning! No Trespassing This Is Private Land Sign, 12" H x 12" W x 0.090" D
Mi Item #12435322
MFR #115530

Mfr description
115530 TRFC SIGN NO TRES REFL 12X12 ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.72/each

Specifications

Dimensions

  • Overall Height
    12.0000 in
  • Overall Length
    12.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Outdoor
  • Backing Material
    Reflective sheeting laminated to Aluminum
  • Coating
    Reflective sheeting
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Warning! No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Deg F Section Forbidding Civil And Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty
  • Message Header
    Warning
  • Message Or Symbol
    Warning! No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Deg F Section Forbidding Civil And Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty
  • Mounting
    Post Mounted
  • Reflective Or Glow In The Dark
    Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Square
  • Standards Met
    RoHS Compliant
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)