Motion
115556

BRADY
115556

115556 TRFC SIGN RIGHT ARW REFL 12X24 HI
Mi Item #12435339
MFR #115556
Price$273.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115556

115556 TRFC SIGN RIGHT ARW REFL 12X24 HI
Mi Item #12435339
MFR #115556

Mfr description
115556 TRFC SIGN RIGHT ARW REFL 12X24 HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.26/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    24 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Yellow
  • Graphic Type
    Right Arrow
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Right Arrow
  • Message Subject
    Traffic Flow & Directional Inforamtion
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Arrow Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)