Motion
115623

BRADY
115623

Stop All Visitors Must Report To The Office Sign, 24" H x 12" W x 0.090" D
Mi Item #12435371
MFR #115623
Price$273.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115623

Stop All Visitors Must Report To The Office Sign, 24" H x 12" W x 0.090" D
Mi Item #12435371
MFR #115623

Mfr description
115623 TRFC SIGN ALL VSTRS MUST RPRT ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.26/each

Specifications

Dimensions

  • Overall Height
    24.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective sheeting laminated to Aluminum
  • Coating
    Reflective sheeting
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Stop All Visitors Must Report To The Office
  • Message Header
    Stop
  • Message Or Symbol
    Stop All Visitors Must Report To The Office
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Restricted Access Signs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)