Motion
115624

BRADY
115624

Private Property No Trespassing Violators Will Be Prosecuted Sign, 18" H x 12" W x 0.090" D
Mi Item #12435372
MFR #115624
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115624

Private Property No Trespassing Violators Will Be Prosecuted Sign, 18" H x 12" W x 0.090" D
Mi Item #12435372
MFR #115624

Mfr description
115624 TRFC SIGN PRIVATE PROPERTY ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.89/each

Specifications

Dimensions

  • Overall Height
    18.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective Aluminum
  • Coating
    Reflective sheeting
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Private Property No Trespassing Violators Will Be Prosecuted
  • Message Header
    Private Property
  • Message Or Symbol
    Private Property No Trespassing Violators Will Be Prosecuted
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Rectangle
  • Type
    Restricted Access Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)