Motion
115628

BRADY
115628

This Is A Smoke Free Building Thank You For Not Smoking Sign, 18" H x 24" W x 0.090" D, Aluminum
Mi Item #12435374
MFR #115628
Price$277.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115628

This Is A Smoke Free Building Thank You For Not Smoking Sign, 18" H x 24" W x 0.090" D, Aluminum
Mi Item #12435374
MFR #115628

Mfr description
115628 TRFC SIGN THIS IS A SMOKE FREE EN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.71/each

Specifications

Dimensions

  • Overall Height
    18.0000 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Reflective Aluminum
  • Coating
    Reflective sheeting
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310009900
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    This Is A Smoke Free Building Thank You For Not Smoking
  • Message Or Symbol
    This Is A Smoke Free Building Thank You For Not Smoking
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    High Intensity Reflective
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    No Smoking Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)