Motion
115649

BRADY
115649

115649 TRFC SIGN DEER CROSSING HIP
Mi Item #12435387
MFR #115649
Price$359.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115649

115649 TRFC SIGN DEER CROSSING HIP
Mi Item #12435387
MFR #115649

Mfr description
115649 TRFC SIGN DEER CROSSING HIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.92/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    24 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Yellow
  • Graphic Type
    Pictogram
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Deer Crossing Picto
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Traffic Flow & Directional Inforamtion
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Diamond
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Deer Crossing Picto
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)