Motion
116085

BRADY
116085

Exit Sign, 10" H x 14" W x 0.055" D, Arrow Direction: Left
Mi Item #12435514
MFR #116085
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116085

Exit Sign, 10" H x 14" W x 0.055" D, Arrow Direction: Left
Mi Item #12435514
MFR #116085

Mfr description
116085 B563, ECO, 10"HX14"W, EXIT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Exit and Egress Marking, Facility Identification
  • Backing Material
    Polypropylene
  • Coating
    Gloss, Non-Laminated
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Arrow Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Exit
  • Message Header
    Exit
  • Message Or Symbol
    Exit
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Special Color Properties
    Gloss
  • Standards Met
    ASTM D 1593, ASTM D 523
  • Symbol Type
    Arrow Symbol
  • Type
    Exit Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)