Motion
116112

BRADY
116112

DANGER Do Not Operate Without Wearing Safety Glasses Sign, 7" H x 10" W x 0.055" D, Polypropylene
Mi Item #12435541
MFR #116112
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116112

DANGER Do Not Operate Without Wearing Safety Glasses Sign, 7" H x 10" W x 0.055" D, Polypropylene
Mi Item #12435541
MFR #116112

Mfr description
116112 B563,ECO, 7"H X 10"W, DANGER SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Polypropylene
  • Coating
    Gloss
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Danger Do Not Operate Without Wearing Safety Glasses
  • Message Header
    Danger
  • Message Or Symbol
    Do Not Operate Without Wearing Safety Glasses
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Eye Protection Required
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)