Motion
116135

BRADY
116135

DANGER Lockout/Tagout Before Set-Up, Maintenance, Service Sign, 7" H x 10" W x 0.055" D, Polypropylene
MI ITEM #12435564
MFR #116135
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116135

DANGER Lockout/Tagout Before Set-Up, Maintenance, Service Sign, 7" H x 10" W x 0.055" D, Polypropylene
MI ITEM #12435564
MFR #116135

Mfr description
116135 B563,ECO, 7"H X 10"W, DANGER SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Lockout Tagout
  • Backing Material
    Polypropylene
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Lockout Tagout Before SetUp Maintenance Service Or Repair
  • Message Header
    Danger
  • Message Or Symbol
    Lockout Tagout Before SetUp Maintenance Service Or Repair
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)