Motion
116213

BRADY
116213

CAUTION Eye Protection Required In This Area Sign, 10" H x 14" W x 0.055" D, Polypropylene
MI ITEM #12435641
MFR #116213
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116213

CAUTION Eye Protection Required In This Area Sign, 10" H x 14" W x 0.055" D, Polypropylene
MI ITEM #12435641
MFR #116213

Mfr description
116213 B563,ECO, 10"H X 14"W, CAUTION SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Overall Length
    14.0000 in
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Indoor, Outdoor
  • Backing Material
    Polypropylene
  • Coating
    Gloss
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Caution Eye Protection Required In This Area
  • Message Header
    Caution
  • Message Or Symbol
    Eye Protection Required In This Area
  • Mounting
    Corner Holes
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Eye Protection Required
  • Type
    Caution Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)