Motion
116236

BRADY
116236

CAUTION Wheels Must Be Chocked Before Loading Or Unloading Sign, 10" H x 14" W x 0.055" D, Polypropylene
Mi Item #12435661
MFR #116236
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116236

CAUTION Wheels Must Be Chocked Before Loading Or Unloading Sign, 10" H x 14" W x 0.055" D, Polypropylene
Mi Item #12435661
MFR #116236

Mfr description
116236 B563,ECO, 10"H X 14"W, CAUTION SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polypropylene
  • Coating
    Gloss
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Caution Wheels Must Be Chocked Before Loading Or Unloading
  • Message Header
    Caution
  • Message Or Symbol
    Wheels Must Be Chocked Before Loading Or Unloading
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)