Motion
116237

BRADY
116237

CAUTION Wheels Must Be Chocked Before Loading Or Unloading Sign, 7" H x 10" W x 0.055" D, Polypropylene
MI ITEM #12435662
MFR #116237
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116237

CAUTION Wheels Must Be Chocked Before Loading Or Unloading Sign, 7" H x 10" W x 0.055" D, Polypropylene
MI ITEM #12435662
MFR #116237

Mfr description
116237 B563,ECO, 7"H X 10"W, CAUTION SIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0551 in, 1.40 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polypropylene
  • Coating
    Gloss
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Caution Wheels Must Be Chocked Before Loading Or Unloading
  • Message Header
    Caution
  • Message Or Symbol
    Caution Wheels Must Be Chocked Before Loading Or Unloading
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)