Motion
116359

BRADY
116359

F Truss Marking Sign, 8.5" H x 8.5" W, Red on White, Corner Holes
Mi Item #12435670
MFR #116359
Price$48.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116359

F Truss Marking Sign, 8.5" H x 8.5" W, Red on White, Corner Holes
Mi Item #12435670
MFR #116359

Mfr description
116359 FL TRUSS MARKING ALUM SIGN "F" EN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.84/each

Specifications

Dimensions

  • Overall Height
    8.5000 in
  • Width
    8.5000 in, 215.90 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Diamond Grade Reflective
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    (4) Corner Holes
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Letter Value
    F
  • Material
    Aluminum
  • Message
    F
  • Message Or Symbol
    F
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Resistance Features
    Weather Resistant
  • Shape
    Square
  • Standards Met
    RoHS Compliant
  • Symbol Type
    Truss F Symbol
  • Type
    Truss Marking Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)