Motion
116360

BRADY
116360

FL TRUSS MARKING PS LABEL "RF", Red on White
Mi Item #12435671
MFR #116360
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116360

FL TRUSS MARKING PS LABEL "RF", Red on White
Mi Item #12435671
MFR #116360

Mfr description
116360 FL TRUSS MARKING PS LABEL "RF" EN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.09/each

Specifications

Dimensions

  • Diameter
    8.0000 in
  • Overall Height
    8.0000 in
  • Width
    8.0000 in, 203.20 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Application
    Facility Identification
  • Backing Material
    Retroreflective Sheeting
  • Coating
    Retroreflective Sheeting, Non-Laminated
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919909900
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Letter Value
    RF
  • Material
    Retroreflective Sheeting
  • Message
    Rf
  • Message Or Symbol
    Rf
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Shape
    Circle
  • Standards Met
    RoHS Compliant
  • Symbol Type
    Truss RF Symbol
  • Type
    Truss Marking Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)