Motion
116362

BRADY
116362

F Truss Marking Sign, 8" Dia, Red on White
Mi Item #12435672
MFR #116362
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116362

F Truss Marking Sign, 8" Dia, Red on White
Mi Item #12435672
MFR #116362

Mfr description
116362 FL TRUSS MARKING PS SIGN "F" ENG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.09/each

Specifications

Dimensions

  • Diameter
    8.0000 in
  • Overall Height
    8.0000 in
  • Width
    8.0000 in, 203.20 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Application
    Facility Identification
  • Backing Material
    Retroreflective Sheeting
  • Coating
    Reflective Sheeting, Non-Laminated
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    3919909900
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Letter Value
    F
  • Material
    Retroreflective Sheeting
  • Message
    F
  • Message Or Symbol
    F
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Weather Resistant
  • Shape
    Circle
  • Standards Met
    RoHS Compliant
  • Symbol Type
    Truss F Symbol
  • Type
    Fire Extinguisher Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)