Motion
118817

BRADY
118817

GHS Explosive GHS Labels, 2" H x 2" W x 0.004" D
Mi Item #12435757
MFR #118817
Price$24.20/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118817

GHS Explosive GHS Labels, 2" H x 2" W x 0.004" D
Mi Item #12435757
MFR #118817

Mfr description
118817 GHS EXPLOSIVE B7569 4/CARD 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.20/cg

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    GHS01
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    1
  • Includes
    Card deg F 4 Labels
  • Indoor Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Message
    Ghs Explosive
  • Message Or Symbol
    Ghs Explosive
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    4
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    BS 5609, RoHS Compliant
  • Symbol Type
    GHS Explosive
  • Type
    Chemical Hazard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)