Motion
118852

BRADY
118852

Health Hazard Symbol GHS Labels, 1" H x 1" W x 0.004" D
Mi Item #12435775
MFR #118852
Price$24.20/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118852

Health Hazard Symbol GHS Labels, 1" H x 1" W x 0.004" D
Mi Item #12435775
MFR #118852

Mfr description
118852 GHS HEALTH DANGER B7569 16/CARD 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.20/cg

Specifications

Dimensions

  • Overall Height
    1.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    1.0000 in, 25.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Health Hazard Symbol
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    9
  • Indoor Outdoor Use
    Outdoor
  • Language
    No text
  • Material
    Vinyl
  • Message
    No Text
  • Message Or Symbol
    Health Hazard Symbol
  • Mounting
    Permanent Acrylic
  • Pieces Per Roll
    16
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    BS 5609, RoHS Compliant, GHS
  • Symbol Type
    Health Hazard Symbol
  • Type
    Ghs Health Danger Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)