Motion
118895

BRADY
118895

GHS Corrosive Picto Labels: Paper, Black/Red on White, 2" H x 2" W
Mi Item #12435797
MFR #118895
Price$19.07/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118895

GHS Corrosive Picto Labels: Paper, Black/Red on White, 2" H x 2" W
Mi Item #12435797
MFR #118895

Mfr description
118895 GHS CORROSIVE B235 4/CARD 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.07/cg

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Thickness
    0.0038 in, 0.10 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Paper
  • Coating
    Semi-gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Corrosive Symbol
  • Harmonization Code
    4821.10.4000
  • Language
    Symbol Only
  • Material
    Paper
  • Message Or Symbol
    Corrosive Symbol
  • Mounting
    Pressure Sensitive Adhesive
  • Number Of Sides
    1
  • Pieces Per Roll
    4
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    GHS
  • Symbol Type
    Corrosive Symbol
  • Type
    Ghs Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)