Motion
119213

BRADY
119213

BradyGlo EMERGENCY Safety Shower & Eye Wash Station Sign, 14" H x 10" W x 0.063" D, Polystyrene
Mi Item #12435888
MFR #119213
Price$184.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119213

BradyGlo EMERGENCY Safety Shower & Eye Wash Station Sign, 14" H x 10" W x 0.063" D, Polystyrene
Mi Item #12435888
MFR #119213

Mfr description
119213 B347 14X10 BLK,GRN/WHT EM FIRST A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.38/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Overall Length
    14.0000 in
  • Thickness
    0.0630 in, 1.60 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Phosphorescent Polyester Laminated Polystyrene
  • Coating
    Photoluminescent
  • Color
    Black, Green on Glow
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Language
    English
  • Material
    Phosphorescent Polyester Laminated Polystyrene
  • Message
    Safety Shower And Eye Wash Station
  • Message Header
    Emergency
  • Message Or Symbol
    Safety Shower And Eye Wash Station
  • Mounting
    Mounting Holes
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967, OSHA 1910.37, IMO A.752(18), Marine Safety MSC.27(61), ISO CD 15370
  • Type
    Emergency Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)