Motion
119444

BRADY
119444

DANGER Face Mask Required Sign, 10" H x 7" W x 0.035" D, Aluminum
Mi Item #12436020
MFR #119444
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119444

DANGER Face Mask Required Sign, 10" H x 7" W x 0.035" D, Aluminum
Mi Item #12436020
MFR #119444

Mfr description
119444 B555 7X10 BLK,RED/WHT FACE MASK R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Red, White
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Danger Face Mask Required
  • Message Header
    Danger
  • Message Or Symbol
    Face Mask Required
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)