Motion
119448

BRADY
119448

DANGER Face Mask Required Sign, 7" H x 5" W x 0.004" D, Vinyl
Mi Item #12436023
MFR #119448
Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119448

DANGER Face Mask Required Sign, 7" H x 5" W x 0.004" D, Vinyl
Mi Item #12436023
MFR #119448

Mfr description
119448 B946 5X7 BLK,RED/WHT FACE MASK SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.96/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red, White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Face Mask Required
  • Message Header
    Danger
  • Message Or Symbol
    Face Mask Required
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)