Motion
119724

BRADY
119724

Fire Extinguisher Sign, 7" H x 10" W x 0.004" D, Black/Red/White, Vinyl
Mi Item #12436142
MFR #119724
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119724

Fire Extinguisher Sign, 7" H x 10" W x 0.004" D, Black/Red/White, Vinyl
Mi Item #12436142
MFR #119724

Mfr description
119724 B946 10X7 BLK,RED/WHT FIRE SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red, White
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Fire Extinguisher
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    Fire Extinguisher
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Special Color Properties
    Gloss
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Fire Extinguisher
  • Type
    Fire Extinguisher Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)