Motion
119776

BRADY
119776

EMERGENCY Safety Shower & Eye Wash Station Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #12436195
MFR #119776
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119776

EMERGENCY Safety Shower & Eye Wash Station Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #12436195
MFR #119776

Mfr description
119776 B401 10X14 BLK,GRN/WHT FIRE SAFET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Green, White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Emergency Safety Shower And Eye Wash Station
  • Message Header
    Emergency
  • Message Or Symbol
    Emergency Safety Shower And Eye Wash Station
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Emergency Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)