Motion
119930

BRADY
119930

DANGER Face Mask Required Sign, 10" H x 14" W x 0.004" D, Vinyl
MI ITEM #12436337
MFR #119930
Price$39.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119930

DANGER Face Mask Required Sign, 10" H x 14" W x 0.004" D, Vinyl
MI ITEM #12436337
MFR #119930

Mfr description
119930 B946 10X14 BLK,RED/WHT FACE MASK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.31/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red, White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Danger Face Mask Required
  • Message Header
    Danger
  • Message Or Symbol
    Danger Face Mask Required
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)