Motion
119977

BRADY
119977

Fire Extinguisher Sign, 14" H x 10" W x 0.063" D, Black/Red on Glow, Polystyrene
Mi Item #12436378
MFR #119977
Price$184.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
119977

Fire Extinguisher Sign, 14" H x 10" W x 0.063" D, Black/Red on Glow, Polystyrene
Mi Item #12436378
MFR #119977

Mfr description
119977 B347 14X10 BLK,RED/WHT FIRE SAFET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.38/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0630 in, 1.60 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Phosphorescent Polyester Laminated Polystyrene
  • Coating
    Gloss, Phosphorescent Polyester Laminated
  • Color
    Black, Red on Glow
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Language
    English
  • Material
    Phosphorescent Polyester Laminated Polystyrene
  • Message
    Fire Extinguisher
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    Fire Extinguisher
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Fire Extinguisher
  • Type
    Fire Extinguisher Bradyglo Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)