Motion
121033

BRADY
121033

Adhesive-backed Floor Marking & Safety Tape - Yes, Curved | General, Vinyl, Yellow
Mi Item #12436700
MFR #121033
Price$306.60/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121033

Adhesive-backed Floor Marking & Safety Tape - Yes, Curved | General, Vinyl, Yellow
Mi Item #12436700
MFR #121033

Mfr description
121033 B7569 AISLE MARKING DOTS 2" YEL 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.60/rl

Specifications

Dimensions

  • Thickness
    0.0040 in, 0.10 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Pressure Sensitive Acrylic
  • Color
    Yellow
  • Color Features
    Yellow
  • Material
    Vinyl
  • Max Temperature Resistance
    167 °F | 75 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Yellow
  • Surface Type
    General
  • Tape Material
    Vinyl
  • Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Traffic Type
    Aisle
  • Type
    Vinyl Aisle Marking Dots
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)