Motion
121047

BRADY
121047

Adhesive-backed Floor Marking & Safety Tape - Yes, Curved | General, Vinyl, Yellow, 3 in
Mi Item #12436715
MFR #121047
Price$131.06/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121047

Adhesive-backed Floor Marking & Safety Tape - Yes, Curved | General, Vinyl, Yellow, 3 in
Mi Item #12436715
MFR #121047

Mfr description
121047 B7569 AISLE MARKING ARROW 3" YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.06/rl

Specifications

Dimensions

  • Roll Length
    3 in
  • Thickness
    3.0000 in, 76.20 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Yellow
  • Color Features
    Yellow
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Max Temperature Resistance
    167 °F | 75 °C
  • Pattern
    Arrow
  • Pattern Or Message
    Arrow
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Yellow
  • Standards Met
    BS 5609
  • Surface Type
    General
  • Symbol Type
    Arrow
  • Tape Material
    Vinyl
  • Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Traffic Type
    Aisle
  • Type
    Vinyl Aisle Marking Arrows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)