Motion
121060

BRADY
121060

Blank Write-On Container Label, 1.5" H x 2" W x 0.004" D, Vinyl
Mi Item #12436720
MFR #121060
Price$72.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121060

Blank Write-On Container Label, 1.5" H x 2" W x 0.004" D, Vinyl
Mi Item #12436720
MFR #121060

Mfr description
121060 B7569 1.5X2 RTK BAR 50/PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.64/pk

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Includes
    50 Labels
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Fire Hazard Health Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
  • Message Or Symbol
    Fire Hazard Health Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    50
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Right To Know (Rtk) Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)