Motion
121065

BRADY
121065

NON-FLAMMABLE GAS 2 Hazardous Material Shipping Labels, 4" H x 4" W x 0.004" D, Green on White
Mi Item #12436724
MFR #121065
Price$239.94/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121065

NON-FLAMMABLE GAS 2 Hazardous Material Shipping Labels, 4" H x 4" W x 0.004" D, Green on White
Mi Item #12436724
MFR #121065

Mfr description
121065 B7569 4X4 WHT/GRN 500/RL NON/FLAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.94/rl

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    White on Green
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Hazardous Material Class Number
    2
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    NonFlammable Gas 2
  • Message Or Symbol
    NonFlammable Gas 2
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    500
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Hazardous Material Shipping Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)