Motion
121075

BRADY
121075

NFPA HAZCOM Data Labels, 5.875" H x 4" W x 0.004" D, Pack of 100 Labels
Mi Item #12436730
MFR #121075
Price$122.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121075

NFPA HAZCOM Data Labels, 5.875" H x 4" W x 0.004" D, Pack of 100 Labels
Mi Item #12436730
MFR #121075

Mfr description
121075 B7569,NFR HAZ DATA 4.0"WX5.875"H,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.17/pk

Specifications

Dimensions

  • Overall Height
    5.8750 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification, Safety Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Blue, Red, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Chemical Name, Health Hazard 4 Deadly 3 Extreme Danger 2 Hazardous 1 Slightly Hazardous 0 Normal Material Fire Hazard Flash Points 4 Below 73 °F 3 Below 100 °F 2 Above 100 °F Not Exceeding 200 °F 1 Above 200 °F 0 Will Not Burn Specific Hazard Oxidizer Oxy Acid Acid Alkali Alk Corrosive Cor Use No Water W (Crossed Out) Instability 4 May Detonate 3 Shock And Heat May Detonate 2 Violent Chemical Change 1 Unstable If Heated 0 Stable Wear This Type Deg F Protective Clothing, Body Organs Affected, Comments, Consult Msds For Further Health And Safety Information
  • Message Or Symbol
    Chemical Name, Health Hazard 4 Deadly 3 Extreme Danger 2 Hazardous 1 Slightly Hazardous 0 Normal Material Fire Hazard Flash Points 4 Below 73 °F 3 Below 100 °F 2 Above 100 °F Not Exceeding 200 °F 1 Above 200 °F 0 Will Not Burn Specific Hazard Oxidizer Oxy Acid Acid Alkali Alk Corrosive Cor Use No Water W (Crossed Out) Instability 4 May Detonate 3 Shock And Heat May Detonate 2 Violent Chemical Change 1 Unstable If Heated 0 Stable Wear This Type Deg F Protective Clothing, Body Organs Affected, Comments, Consult Msds For Further Health And Safety Information
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Hazard Communication Identification
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)