Motion
121078

BRADY
121078

THINNER Labels, Red on Yellow, 3" H x 7" W x 0.006" D
Mi Item #12436732
MFR #121078
Price$47.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121078

THINNER Labels, Red on Yellow, 3" H x 7" W x 0.006" D
Mi Item #12436732
MFR #121078

Mfr description
121078 B7569 5X7 BLK/RED/WHT 5/PK ARC FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/pk

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash And Shock Hazard Appropriate PPE Required Arc Flash Boundary Incident Energy (Cal Cm2) Arc Flash PPE Category Corresponding Work Distance Minimum Arc Rating Deg F Clothing Nominal System Voltage Vac Shock Hazard When, Limited Approach Boundary Restricted Approach Boundary Flash PPE Shock PPE
  • Message Header
    Danger
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Ppe Required Arc Flash Boundary Incident Energy (Cal Cm2) Arc Flash Ppe Category Corresponding Work Distance Minimum Arc Rating Deg F Clothing Nominal System Voltage Vac Shock Hazard When, Limited Approach Boundary Restricted Approach Boundary Flash Ppe Shock Ppe
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)