Motion
121082

BRADY
121082

Arc Flash Labels - Adhesive Vinyl, 7" H x 5" W x 0.004" D, Pack of 5 Labels, Black/Red on White
Mi Item #12436736
MFR #121082
Price$47.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121082

Arc Flash Labels - Adhesive Vinyl, 7" H x 5" W x 0.004" D, Pack of 5 Labels, Black/Red on White
Mi Item #12436736
MFR #121082

Mfr description
121082 B7569 5X7 BLK/RED/WHT 5/PK ARC FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/pk

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Shock And Flash Hazard Nominal Voltage Flash Boundary Vac Shock Hazard When Limited Approach Restricted Approach Minimum Arc Rating Deg F Clothing Hazard Risk VRated VRated Category Gloves Tools When Operating Controls With Covers On Or Doors Closed, Na Na When Working On Or Near Exposed Live Parts, Arc Flash Required Flash Protection Equipment Incident Energy (Cal Cm2) PPE Category ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) ArcRated Face Shield Or Arc Flash Hood Hard Hat Safety Glasses Or Safety Goggles Hearing Protection (Ear Canal Inserts) Leather Gloves Leather Footwear 4 ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) Leather Footwear 8 ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) ArcRated Arc Flash Suit Jacket ArcRated Arc Flash Suit Pants ArcRated Arc Flash Hood ArcRated Hard Hat Liner ArcRated Gloves Leather Footwear 25 ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) Leather Footwear 40 Equipment Id, Date,
  • Message Header
    Danger
  • Message Or Symbol
    Shock And Flash Hazard Nominal Voltage Flash Boundary Vac Shock Hazard When Limited Approach Restricted Approach Minimum Arc Rating Deg F Clothing Hazard Risk VRated VRated Category Gloves Tools When Operating Controls With Covers On Or Doors Closed, Na Na When Working On Or Near Exposed Live Parts, Arc Flash Required Flash Protection Equipment Incident Energy (Cal Cm2) Ppe Category ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) ArcRated Face Shield Or Arc Flash Hood Hard Hat Safety Glasses Or Safety Goggles Hearing Protection (Ear Canal Inserts) Leather Gloves Leather Footwear 4 ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) Leather Footwear 8 ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) ArcRated Arc Flash Suit Jacket ArcRated Arc Flash Suit Pants ArcRated Arc Flash Hood ArcRated Hard Hat Liner ArcRated Gloves Leather Footwear 25 ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) Leather Footwear 40 Equipment Id, Date,
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)