Motion
121094

BRADY
121094

LACQUER THINNER Labels, Red on Yellow, 3" H x 7" W x 0.006" D
Mi Item #12436747
MFR #121094
Price$47.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121094

LACQUER THINNER Labels, Red on Yellow, 3" H x 7" W x 0.006" D
Mi Item #12436747
MFR #121094

Mfr description
121094 B7569 5X7 BLK/RED/WHT 5/PK ARC FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/pk

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    7.0000 in, 177.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    Class 4, Flammable Solid Substances
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash And Shock Hazard Appropriate PPE Required Flash Protection Arc Flash Boundary Arc Flash PPE Category 4 Incident Energy (Cal Cm2) 40 Corresponding Work Distance Vac Shock Hazard When, Minimum Arc Rating Deg F Clothing Nominal System Voltage PPE, ArcRated Long Sleeve Shirt And Long Pants Or ArcRated Coverall ArcRated Flash Suit Jacket Pants And Hood Hard Hat (With ArcRated Hard Hat Liner An) Safety Glasses Or Safety Goggles Hearing Protection (Ear Canal Inserts) ArcRated Gloves And Leather Footwear Shock Protection Limited Approach Boundary Restricted Approach Boundary PPE, Class VRating Equipment Id,
  • Message Header
    Danger
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Ppe Required Flash Protection Arc Flash Boundary Arc Flash Ppe Category 4 Incident Energy (Cal Cm2) 40 Corresponding Work Distance Vac Shock Hazard When, Minimum Arc Rating Deg F Clothing Nominal System Voltage Ppe, ArcRated Long Sleeve Shirt And Long Pants Or ArcRated Coverall ArcRated Flash Suit Jacket Pants And Hood Hard Hat (With ArcRated Hard Hat Liner An) Safety Glasses Or Safety Goggles Hearing Protection (Ear Canal Inserts) ArcRated Gloves And Leather Footwear Shock Protection Limited Approach Boundary Restricted Approach Boundary Ppe, Class VRating Equipment Id,
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)