Motion
121103

BRADY
121103

NO PCBS LabelWhite on Blue1" H x 2" W x 0.004" D
Mi Item #12436754
MFR #121103
Price$44.20/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121103

NO PCBS LabelWhite on Blue1" H x 2" W x 0.004" D
Mi Item #12436754
MFR #121103

Mfr description
121103 B7569 4X6 BK/OR/RD/WT 5/PK ARC FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.20/pk

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    4
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary Arc Flash PPE Category 4 Incident Energy (Cal Cm2) 40
  • Message Header
    Warning
  • Message Or Symbol
    Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary Arc Flash Ppe Category 4 Incident Energy (Cal Cm2) 40
  • Mounting
    Self-Adhesive
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)