Motion
121110

BRADY
121110

Arc Flash Labels, Class 2: Non-Flammable, Flammable Gases - Adhesive Vinyl, 4" H x 6" W x 0.004" D, Pack of 5 Labels, Black/Red on White
Mi Item #12436772
MFR #121110
Price$44.20/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121110

Arc Flash Labels, Class 2: Non-Flammable, Flammable Gases - Adhesive Vinyl, 4" H x 6" W x 0.004" D, Pack of 5 Labels, Black/Red on White
Mi Item #12436772
MFR #121110

Mfr description
121110 B7569 4X6 BLK/RED/WHT 5/PK ARC FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.20/pk

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Hazardous Material Class Number
    Class 2, Non-Flammable, Flammable Gases
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash Hazard Appropriate PPE Required Category 2 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) ArcRated Face Shield Or Arc Flash Hood And ArcRated Balaclava Hard Hat Safety Glasses Or Safety Goggles Hearing Protection (Ear Canal Inserts) Leather Gloves Leather Footwear ArcRated Hard Hat Liners (As Needed) Important! Additional Personal Protection Equipment And Supervisor Approval Required When Working On Or Near Exposed Live Parts Equipment Id, Date,
  • Message Header
    Danger
  • Message Or Symbol
    Arc Flash Hazard Appropriate Ppe Required Category 2 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed ArcRated LongSleeve Shirt And Long Pants (Or ArcRated Coverall) ArcRated Face Shield Or Arc Flash Hood And ArcRated Balaclava Hard Hat Safety Glasses Or Safety Goggles Hearing Protection (Ear Canal Inserts) Leather Gloves Leather Footwear ArcRated Hard Hat Liners (As Needed) Important! Additional Personal Protection Equipment And Supervisor Approval Required When Working On Or Near Exposed Live Parts Equipment Id, Date,
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)