Motion
121132

BRADY
121132

Arc Flash Labels - Adhesive Vinyl, 2" H x 4" W x 0.004" D, Roll of 100 Labels, Black/Orange on White
Mi Item #12436783
MFR #121132
Price$282.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121132

Arc Flash Labels - Adhesive Vinyl, 2" H x 4" W x 0.004" D, Roll of 100 Labels, Black/Orange on White
Mi Item #12436783
MFR #121132

Mfr description
121132 B7569 2X4 BLK,OR/WHT 100/RL FLAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.15/rl

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash And Shock Hazard Appropriate Personal Protection Equipment Required Incident Energy (Cal Cm2) Arc Flash PPE Category
  • Message Header
    Warning
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Personal Protection Equipment Required Incident Energy (Cal Cm2) Arc Flash Ppe Category
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)