Motion
121135

BRADY
121135

Arc Flash Labels - Adhesive Vinyl, 3.5" H x 5" W x 0.004" D, Roll of 100 Labels, Black/Orange on White
Mi Item #12436786
MFR #121135
Price$517.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121135

Arc Flash Labels - Adhesive Vinyl, 3.5" H x 5" W x 0.004" D, Roll of 100 Labels, Black/Orange on White
Mi Item #12436786
MFR #121135

Mfr description
121135 B7569 3.5X5 BK,OR,RD/WH 100/RL FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.68/rl

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment Failure To Comply May Result In Injury Or Death! Incident Energy (Cal Cm2) Arc Flash PPE Category
  • Message Header
    Warning
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment Failure To Comply May Result In Injury Or Death! Incident Energy (Cal Cm2) Arc Flash Ppe Category
  • Mounting
    Adhesive Back
  • Package Type
    Roll
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)