Motion
121136

BRADY
121136

Arc Flash Labels - Adhesive Vinyl, 3.5" H x 5" W x 0.004" D, Pack of 5 Labels, Black/Orange on White, Includes Pictogram
Mi Item #12436787
MFR #121136
Price$41.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121136

Arc Flash Labels - Adhesive Vinyl, 3.5" H x 5" W x 0.004" D, Pack of 5 Labels, Black/Orange on White, Includes Pictogram
Mi Item #12436787
MFR #121136

Mfr description
121136 B7569 3.5X5 BLK,OR,RD/WT 5/PAC FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.53/pk

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black, Orange on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment Failure To Comply May Result In Injury Or Death! Incident Energy (Cal Cm2) Arc Flash PPE Category
  • Message Header
    Warning
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment Failure To Comply May Result In Injury Or Death! Incident Energy (Cal Cm2) Arc Flash Ppe Category
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    BS 5609, RoHS Compliant
  • Symbol Type
    General Warning (!)
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)